Menu Search
HAMMOND MANUFACTURING #171B

Transformer, Isolation; 115VAC Primary; 50/60 Hz; 200 VA

SKU # 62398025050 Manufacturer Series: 171 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 115V AC
Power Rating: 200 VA
Frequency: 50/60 Hz
Mounting: Chassis
Terminals: Pig-tail Cable
Dimensions: 4.68 in. H x 3.80 in. W x 5.56 in. D
Weight: 8 lb.

Additional Info: Circuit Breaker Current: 2A, Hi-Pot Tested at 2000 VRMS