Menu Search
HAMMOND MANUFACTURING #BE7G

Transformer, Energy Limiting; 347VAC; Small Box Mount; 40 VA

SKU # 62398005552 Manufacturer Series: BE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Energy Limiting Transformer
Volts, Primary: 347V AC
Volts, Secondary: 24V AC
Output Rating, Current: 1.7A
Power Rating: 40 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Small Box Mount
Terminals: Screw Terminals/Quick Fit Tab
Dimensions: HxWxD: 1.98 x 2.33 x 2.6 in.