Menu Search
HAMMOND MANUFACTURING #175A-NA

Transformer, Auto; 230VAC Primary; Plug-In Terminals; 100 VA

SKU # 62398076162 Manufacturer Series: 175 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 230V AC
Volts, Secondary: 115V AC
Power Rating: 100 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Single Winding
Mounting: Hole Mount
Terminals: Plug-In
Dimensions: 3.81 in. H x 3.16 in. W x 4.25 in. D
Weight: 3.5 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS