Menu Search
HAMMOND MANUFACTURING #170F

Transformer, Auto; 115/230VAC Primary; Wire Leads; 1000 VA

SKU # 62398024970 Manufacturer Series: 170 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 115/230V AC
Power Rating: 1000 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.60 in. H x 3.75 in. W x 5.50 in. D
Weight: 14.5 lb.