Menu Search
HAMMOND MANUFACTURING #1650P

Transformer, Audio; Wire Leads; Chassis Mount; 3.81H x 3.13W x 4 in. D

SKU # 62398030181 Manufacturer Series: 1650 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 4.25 in. D
Weight: 8 lb.

Additional Info: Primary Impedance: 6600 Ohms, Secondary Impedance: 4/8/16 Ohms, Max DC Current: 200mA, Audio Watts: 60W