Menu Search
Power Transformers Transformer, Audio; Wire Leads; Chassis Mount; 0.20 VA
HAMMOND MANUFACTURING #144H

Transformer, Audio; Wire Leads; Chassis Mount; 0.20 VA

SKU # 62398019200 Manufacturer Series: 144 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Audio Transformer
Power Rating: 0.20 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.69 x 1 x 0.69 in.
Weight: 0.03 lb.

Additional Info: Primary Impedance: 500 Ohms, Secondary Impedance: 50 Ohms