Menu Search
HAMMOND MANUFACTURING #119Y60

Transformer, Audio; Wire Leads; Bracket Mount; 60 VA

SKU # 62398018830 Manufacturer Series: 119 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 60 VA
Mounting: Bracket
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 3.25 in.
Weight: 3.3 lb.

Additional Info: Primary Impedance: 8 or 16 Ohms