Menu Search
HAMMOND MANUFACTURING #119Y100

Transformer, Audio; Wire Leads; Bracket Mount; 100 VA

SKU # 62398018840 Manufacturer Series: 119 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 100 VA
Mounting: Bracket
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 3.50 in. D
Weight: 4.7 lb.

Additional Info: Primary Impedance: 8 or 16 Ohms