Menu Search
HAMMOND MANUFACTURING #104Q

Transformer, Audio; Pin Type Terminals; 0.50 VA

SKU # 62398018020 Manufacturer Series: 104 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 0.50 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Pin Type
Insulation Class Rating: Class S
Dimensions: HxWxD: 0.75 x 0.86 x 0.71 in.
Weight: 0.05 lb.

Additional Info: Pin Size: 0.025 in. Square x 0.168 in. Length, Primary Impedance: 500 Ohms, Secondary Impedance: 3.2 Ohms