Menu Search
Power Transformers Transformer, Audio; PC Pin Terminals; 0.85H x 1.33W x 1.64 in. D
HAMMOND MANUFACTURING #560G

Transformer, Audio; PC Pin Terminals; 0.85H x 1.33W x 1.64 in. D

SKU # 62398027950 Manufacturer Series: 560 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Audio Transformer
Construction Style: Humbucking
Mounting: Through Hole
Terminals: PC Pin
Dimensions: HxWxD: 0.85 x 1.33 x 1.64 in.
Weight: 0.25 lb.

Additional Info: Primary Impedance: 150/600 Ohms, Secondary Impedance: 150/600 Ohms, Pin Size: 0.025 in. Square x 0.50 in. L