Menu Search
HAMMOND MANUFACTURING #117K16

Transformer, Audio; 25VAC Primary; Chassis Mount; 16 VA

SKU # 62398018760 Manufacturer Series: 117 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Volts, Primary: 25V AC
Power Rating: 16 VA
Mounting: Chassis
Terminals: Solder
Dimensions: HxWxD: 2.31 x 3.69 x 2 in.
Weight: 1.5 lb.

Additional Info: Voice Coil Impedance: 8.0 Ohms, Audio Power Taps: 16, 8, 4, 2, 1W