Menu Search
Power Transformers Transformer, Audio; 200VAC Primary; PCB Mount; 1.50 VA
HAMMOND MANUFACTURING #106S

Transformer, Audio; 200VAC Primary; PCB Mount; 1.50 VA

SKU # 62398018180 Manufacturer Series: 106 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Audio Transformer
Volts, Primary: 200V AC
Output Rating, Current: 1.9/3.8A
Power Rating: 1.50 VA
Construction Style: Rugged Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.95 x 0.88 x 1.08 in.
Weight: 0.09 lb.

Additional Info: Primary Impedence: 100 Ohms, Secondary Impedence: 3.2 Ohms