Menu Search
Power Transformers Power Transformer, 117/234VAC Primary, 36/18VAC Secondary, 4440/2220mA Output, 80VA, 50/60Hz

HAMMOND MANUFACTURING #182L18

Power Transformer, 117/234VAC Primary, 36/18VAC Secondary, 4440/2220mA Output, 80VA, 50/60Hz

SKU #62398027213
Manufacturer Series: 182 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 36/18V AC
Output Rating, Current: 4440/2220mA
Power Rating: 80 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.73 in. Dia x 1.52 in. H
Weight: 2.15 lb.

Power Transformers: Type - Power Transformer; Primary Voltage - 117/234V AC; Secondary Voltage - 36/18V AC; Output Rating, Current - 4440/2220mA; Power Rating - 80 VA; Frequency - 50/60 Hz; Number of Outputs - 2; Construction Style - Toroidal; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 3.73 in. Dia x 1.52 in. H; Weight - 2.15 lbs; Additional Information - Toroid Center: Open, Hi-Pot Tested at 2500 VRMS; Manufacturer Series - 182 Series

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS