HAMMOND MANUFACTURING #182M22

Power Transformer, 117/234VAC Primary, 22/44VAC Secondary, 5460/2730mA Output, 120VA, 50/60Hz

SKU: 62398027221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 22/44V AC
Output Rating, Current: 5460/2730mA
Power Rating: 120 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 4.56 x 3.75 x 4 in.
Weight: 2.84 lb.
Manufacturer Series: 182 Series
Description
Power Transformers: Type - Power Transformer; Primary Voltage - 117/234V AC; Secondary Voltage - 22/44V AC; Output Rating, Current - 5460/2730mA; Power Rating - 120 VA; Frequency - 50/60 Hz; Number of Outputs - 2; Construction Style - Toroidal; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 4.56 in. H x 3.75 in. W x 4.00 in. D; Weight - 2.84 lbs; Additional Information - Toroid Center: Open, Hi-Pot Tested at 2500 VRMS; Manufacturer Series - 182 Series
Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS