Menu Search
Power Transformers Power Transformer, 115VAC Primary, 60/120VAC Secondary, 320/160mA Output, 20VA, 50/60Hz

HAMMOND MANUFACTURING #164H120

Power Transformer, 115VAC Primary, 60/120VAC Secondary, 320/160mA Output, 20VA, 50/60Hz

SKU #62398026065
Manufacturer Series: 164 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 60/120V AC
Output Rating, Current: 320/160mA
Power Rating: 20 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.44 x 1.88 x 2.25 in.
Weight: 0.8 lb.

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 60/120V AC; Output Rating, Current - 320/160mA; Power Rating - 20 VA; Frequency - 50/60 Hz; Number of Outputs - 2; Construction Style - Split Bobbin; Mounting - PCB; Terminals - Solder Terminals; Insulation Class Rating - Class B; Temperature Rise - 130 deg C; Dimensions - 1.44 in. H x 1.88 in. W x 2.25 in. D; Weight - 0.80 lbs; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 164 Series

Additional Info: Hi-Pot Tested at 2000 VRMS