Menu Search
Power Transformers Power Transformer, 115VAC Primary, 560VAC Secondary, 69mA Output, 63VA, 60Hz, 1 Output

HAMMOND MANUFACTURING #271X

Power Transformer, 115VAC Primary, 560VAC Secondary, 69mA Output, 63VA, 60Hz, 1 Output

SKU #62398027493
Manufacturer Series: 200 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 560V AC
Output Rating, Current: 69mA
Power Rating: 63 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.06 in. H x 2.50 in. W x 2.75 in. D

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 560V AC; Output Rating, Current - 69mA; Power Rating - 63 VA; Frequency - 60 Hz; Number of Outputs - 1; Mounting - Chassis; Terminals - Wire Leads; Insulation Class Rating - Class A; Temperature Rise - 105 deg C; Dimensions - 3.06 in. H x 2.50 in. W x 2.75 in. D; Additional Information - Vertical Mount, Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 200 Series

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS