Menu Search
Power Transformers Power Transformer, 115VAC Primary, 20VAC Secondary, 0.3A Output, 6VA, 50/60Hz, 1 Output

HAMMOND MANUFACTURING #187B20

Power Transformer, 115VAC Primary, 20VAC Secondary, 0.3A Output, 6VA, 50/60Hz, 1 Output

SKU #62398095324
Manufacturer Series: 187 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 20V AC
Output Rating, Current: 0.3A
Power Rating: 6 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.37 x 2.37 x 1.25 in.

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 20V AC; Output Rating, Current - 0.3A; Power Rating - 6 VA; Frequency - 50/60 Hz; Number of Outputs - 1; Construction Style - Split Bobbin; Mounting - Chassis; Terminals - Solder/Quick Connect Terminals; Dimensions - 1.37 in. H x 2.37 in. W x 1.25 in. D; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 187 Series

Additional Info: Hi-Pot Tested at 2000 VRMS