Menu Search
Power Transformers Power Transformer, 115VAC Primary, 20/40VAC Secondary, 500/250mA Output, 10VA, 60Hz, 2 Outputs

HAMMOND MANUFACTURING #161G40

Power Transformer, 115VAC Primary, 20/40VAC Secondary, 500/250mA Output, 10VA, 60Hz, 2 Outputs

SKU #62398021292
Manufacturer Series: 161 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 20/40V AC
Output Rating, Current: 500/250mA
Power Rating: 10 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.69 x 1.94 x 1.44 in.

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 20/40V AC; Output Rating, Current - 500/250mA; Power Rating - 10 VA; Frequency - 60 Hz; Number of Outputs - 2; Construction Style - Split Bobbin; Mounting - PCB; Terminals - Solder Terminals; Insulation Class Rating - Class B; Temperature Rise - 130 deg C; Dimensions - 1.69 in. H x 1.94 in. W x 1.44 in. D; Additional Information - Hi-Pot Tested at 2500 VRMS; Manufacturer Series - 161 Series

Additional Info: Hi-Pot Tested at 2500 VRMS