Menu Search
Power Transformers Power Transformer, 115VAC Primary, 18VAC Secondary, 20A Output, 360VA, Wire Leads Terminals

HAMMOND MANUFACTURING #165V18

Power Transformer, 115VAC Primary, 18VAC Secondary, 20A Output, 360VA, Wire Leads Terminals

SKU #62398021870
Manufacturer Series: 165 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 18V AC
Output Rating, Current: 20.0A
Power Rating: 360 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.75 in. H x 4.50 in. W x 4.38 in. D

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 18V AC; Output Rating, Current - 20.0A; Power Rating - 360 VA; Frequency - 60 Hz; Number of Outputs - 1; Construction Style - Open Frame, Bobbin; Mounting - Chassis; Terminals - Wire Leads; Insulation Class Rating - Class B; Temperature Rise - 130 deg C; Dimensions - 3.75 in. H x 4.50 in. W x 4.38 in. D; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 165 Series

Additional Info: Hi-Pot Tested at 2000 VRMS