Power Transformer, 115VAC Primary, 16VAC Secondary, 3000mA Output, 48VA, Wire Leads Terminals

SKU: 62398022860
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 16V AC
Output Rating, Current: 3000mA
Power Rating: 48 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.31 x 3.69 x 2.13 in.
Manufacturer Series: 166 Series
Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 16V AC; Output Rating, Current - 3000mA; Power Rating - 48 VA; Frequency - 60 Hz; Number of Outputs - 1; Construction Style - Dual Bobbin; Mounting - Chassis; Terminals - Wire Leads; Insulation Class Rating - Class B; Temperature Rise - 130 deg C; Dimensions - 2.31 in. H x 3.69 in. W x 2.13 in. D; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 166 Series
Additional Info: Hi-Pot Tested at 2000 VRMS