Menu Search
Power Transformers Power Transformer, 115/23VAC Primary, 16VAC Secondary, 0.8A Output, 12.8VA, 50/60Hz, 1 Output

HAMMOND MANUFACTURING #186C16

Power Transformer, 115/23VAC Primary, 16VAC Secondary, 0.8A Output, 12.8VA, 50/60Hz, 1 Output

SKU #62398076194
Manufacturer Series: 186 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 16V AC
Output Rating, Current: 0.8A
Power Rating: 12.80 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.62 x 2.81 x 1.37 in.

Power Transformers: Type - Power Transformer; Primary Voltage - 115/230V AC; Secondary Voltage - 16V AC; Output Rating, Current - 0.8A; Power Rating - 12.80 VA; Frequency - 50/60 Hz; Number of Outputs - 1; Construction Style - Split Bobbin; Mounting - Chassis; Terminals - Solder/Quick Connect Terminals; Dimensions - 1.62 in. H x 2.81 in. W x 1.37 in. D; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 186 Series

Additional Info: Hi-Pot Tested at 2000 VRMS