Menu Search
Power Transformers Power Transformer, 115/230VAC Primary, 6.3/12.6VAC Secondary, 6.8/3.4A Output, 43VA, 50/60Hz

HAMMOND MANUFACTURING #185D12

Power Transformer, 115/230VAC Primary, 6.3/12.6VAC Secondary, 6.8/3.4A Output, 43VA, 50/60Hz

SKU #62398049213
Manufacturer Series: 185 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 6.8/3.4A
Power Rating: 43 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: 2.68 in. H x 3.12 in. W x 2.22 in. D
Weight: 1.7 lb.

Power Transformers: Type - Power Transformer; Primary Voltage - 115/230V AC; Secondary Voltage - 6.3/12.6V AC; Output Rating, Current - 6.8/3.4A; Power Rating - 43 VA; Frequency - 50/60 Hz; Number of Outputs - 2; Construction Style - Dual Bobbin; Mounting - Chassis; Terminals - Solder/Quick Connect Terminals; Insulation Class Rating - Class F; Temperature Rise - 155 deg C; Dimensions - 2.68 in. H x 3.12 in. W x 2.22 in. D; Weight - 1.70 lbs; Additional Information - Hi-Pot Tested at 4000 VRMS; Manufacturer Series - 185 Series

Additional Info: Hi-Pot Tested at 4000 VRMS