Menu Search
Power Transformers Power Transformer, 115/230VAC Primary, 56/28VAC Secondary, 1300/750mA Output, 36VA, 50/60Hz

HAMMOND MANUFACTURING #162J56

Power Transformer, 115/230VAC Primary, 56/28VAC Secondary, 1300/750mA Output, 36VA, 50/60Hz

SKU #62398026133
Manufacturer Series: 162 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 56/28V AC
Output Rating, Current: 1300/750mA
Power Rating: 36 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.56 x 2.19 x 2.63 in.
Weight: 1.1 lb.

Power Transformers: Type - Power Transformer; Primary Voltage - 115/230V AC; Secondary Voltage - 56/28V AC; Output Rating, Current - 1300/750mA; Power Rating - 36 VA; Frequency - 50/60 Hz; Number of Outputs - 2; Construction Style - Split Bobbin; Mounting - PCB; Terminals - Solder Terminals; Insulation Class Rating - Class B; Temperature Rise - 130 deg C; Dimensions - 1.56 in. H x 2.19 in. W x 2.63 in. D; Weight - 1.10 lbs; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 162 Series

Additional Info: Hi-Pot Tested at 2000 VRMS