Menu Search
Power Transformers Energy Limiting Transformer, 120VAC Primary, 18VAC Secondary, 1.1A Output, 20VA, 60Hz

HAMMOND MANUFACTURING #BPD2FF

Energy Limiting Transformer, 120VAC Primary, 18VAC Secondary, 1.1A Output, 20VA, 60Hz

SKU #62398024290
Manufacturer Series: BP Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Energy Limiting Transformer
Volts, Primary: 120V AC
Volts, Secondary: 18V AC
Output Rating, Current: 1.1A
Power Rating: 20 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Wall
Terminals: Plug-In

Power Transformers: Type - Energy Limiting Transformer; Primary Voltage - 120V AC; Secondary Voltage - 18V AC; Output Rating, Current - 1.1A; Power Rating - 20 VA; Frequency - 60 Hz; Number of Outputs - 1; Mounting - Wall; Terminals - Plug-in, Screw Terminals; Manufacturer Series - BP Series