Menu Search

HAMMOND MANUFACTURING #104L

Auto Transformer, 0.04VA, Pin Type Terminals, 0.75 in. H x 0.86 in. W x 0.71 in. D

SKU: 62398018010
Manufacturer Series: 104 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Audio Transformer
Power Rating: 0.04 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Pin Type
Insulation Class Rating: Class S
Dimensions: HxWxD: 0.75 x 0.86 x 0.71 in.
Weight: 0.05 lb.
Description
Power Transformers: Type - Audio Transformer; Power Rating - 0.04 VA; Construction Style - Epoxy Potted; Mounting - PCB; Terminals - Pin Type; Insulation Class Rating - Class S; Dimensions - 0.75 in. H x 0.86 in. W x 0.71 in. D; Weight - 0.05 lbs; Additional Information - Pin Size: 0.025 in. Square x 0.168 in. Length, Primary Impedance: 25000 Ohms, Secondary Impedance: 600 Ohms; Manufacturer Series - 104 Series
Additional Info: Pin Size: 0.025 in. Square x 0.168 in. Length, Primary Impedance: 25000 Ohms, Secondary Impedance: 600 Ohms