Menu Search
Power Transformers Audio Transformer, 8VA, Wire Lead Terminals, 1.63 in. H x 2.81 in. W x 1 in. D

HAMMOND MANUFACTURING #125H

Audio Transformer, 8VA, Wire Lead Terminals, 1.63 in. H x 2.81 in. W x 1 in. D

SKU #62398024201
Manufacturer Series: 125H Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Audio Transformer
Power Rating: 8 VA
Construction Style: Open Frame
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 1.63 x 2.81 x 1 in.
Weight: 0.55 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 8 VA; Construction Style - Open Frame; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 1.63 in. H x 2.81 in. W x 1.00 in. D; Weight - 0.55 lbs; Additional Information - Primary Impedance: 10K Ohms, Secondary Impedance: 2/4/8 Ohms; Manufacturer Series - 125H Series

Additional Info: Primary Impedance: 10K Ohms, Secondary Impedance: 2/4/8 Ohms