Menu Search
Power Transformers Audio Transformer, 300VA, Solder Terminals, 0.69 in. H x 0.68 in. W x 0.82 in. D

HAMMOND MANUFACTURING #148Y

Audio Transformer, 300VA, Solder Terminals, 0.69 in. H x 0.68 in. W x 0.82 in. D

SKU #62398019890
Manufacturer Series: 148 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Audio Transformer
Power Rating: 300 VA
Construction Style: Open Frame
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.69 x 0.68 x 0.82 in.
Weight: 0.1 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 300 VA; Construction Style - Open Frame; Mounting - PCB; Terminals - Solder Terminals; Dimensions - 0.69 in. H x 0.68 in. W x 0.82 in. D; Weight - 0.10 lbs; Additional Information - Primary Impedance: 5000 Ohms, Secondary Impedance: 500 ct Ohms, Hi-Pot Tested at 250 VRMS; Manufacturer Series - 148 Series

Additional Info: Primary Impedance: 5000 Ohms, Secondary Impedance: 500 ct Ohms, Hi-Pot Tested at 250 VRMS