Menu Search
Power Transformers Audio Transformer, 15VA, Wire Lead Terminals, 2.31 in. H x 3.69 in. W x 2 in. D

HAMMOND MANUFACTURING #125E

Audio Transformer, 15VA, Wire Lead Terminals, 2.31 in. H x 3.69 in. W x 2 in. D

SKU #62398018900
Manufacturer Series: 125E Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Audio Transformer
Power Rating: 15 VA
Construction Style: Open Frame
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 2.31 in. H x 3.69 in. W x 2.00 in. D
Weight: 1.5 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 15 VA; Construction Style - Open Frame; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 2.31 in. H x 3.69 in. W x 2.00 in. D; Weight - 1.50 lbs; Additional Information - Primary Impedance: 1.2-25K Ohms, Secondary Impedance: 1.5-15 Ohms; Manufacturer Series - 125E Series

Additional Info: Primary Impedance: 1.2-25K Ohms, Secondary Impedance: 1.5-15 Ohms