Menu Search
Power Transformers Audio Transformer, 0.50VA, Pin Type Terminals, 0.77 in. H x 1.03 in. W x 0.77 in. D

HAMMOND MANUFACTURING #108G

Audio Transformer, 0.50VA, Pin Type Terminals, 0.77 in. H x 1.03 in. W x 0.77 in. D

SKU #62398018420
Manufacturer Series: 108 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Audio Transformer
Power Rating: 0.50 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Pin Type
Dimensions: HxWxD: 0.77 x 1.03 x 0.77 in.
Weight: 0.05 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 0.50 VA; Construction Style - Epoxy Potted; Mounting - PCB; Terminals - Pin Type; Dimensions - 0.77 in. H x 1.03 in. W x 0.77 in. D; Weight - 0.05 lbs; Additional Information - Pin Size: 0.187 in. Length, Primary Impedance: 600 Ohms, Secondary Impedance: 250 Ohms; Manufacturer Series - 108 Series

Additional Info: Pin Size: 0.187 in. Length, Primary Impedance: 600 Ohms, Secondary Impedance: 250 Ohms