Menu Search
Power Transformers Audio Transformer, 0.05VA, Wire Leads Terminals, 1 Output, 0.69 in. H x 1.00 in. W x 0.69 in. D

HAMMOND MANUFACTURING #144Q

Audio Transformer, 0.05VA, Wire Leads Terminals, 1 Output, 0.69 in. H x 1.00 in. W x 0.69 in. D

SKU #62398019250
Manufacturer Series: 144 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Audio Transformer
Power Rating: 0.05 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.69 x 1 x 0.69 in.
Weight: 0.03 lb.

Power Transformers: Type - Audio Transformer; Power Rating - 0.05 VA; Number of Outputs - 1; Mounting - Chassis; Terminals - Wire Leads; Dimensions - 0.69 in. H x 1.00 in. W x 0.69 in. D; Weight - 0.03 lbs; Additional Information - Primary Impedance: 10000 Ohms, Secondary Impedance: 8 Ohms; Manufacturer Series - 144 Series

Additional Info: Primary Impedance: 10000 Ohms, Secondary Impedance: 8 Ohms