Menu Search
Search
EATON #3A39136H14

Transformer, Control Power; 10000 VA; 7200V Primary

SKU # 78668526360
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Power Transformer
Volts, Primary: 7200V
Volts, Secondary: 120/240V
Power Rating: 10000 VA

Additional Info: Medium Voltage VCP, Recommended Fuse Rating: 8.3 kV, 3.0A