Menu Search
Power Transformers Control Power Transformer 5000 VA

EATON #506A004H25

Control Power Transformer 5000 VA

SKU #78668526463
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Control Power Transformer
Volts, Primary: 4800V
Power Rating: 5000 VA
Mounting: Chassis

Power Transformers: Type - Control Power Transformer; Primary Voltage - 4800V; Power Rating - 5000 VA; Mounting - Chassis; Additional Information - Fuse Rating: 8.3 kV-3.0E, Cast Coil, Single Phase

Additional Info: Fuse Rating: 8.3 kV-3.0E, Cast Coil, Single Phase