Menu Search
Power Tool Tips, Burrs, Bits Mounted Point, 5/8 in. Dia, 1/4 in. Shank Mount, Aluminum Oxide, A26 Ball Shape

NORTON #24397

Gemini Mounted Point, 5/8 in. Dia, 1/4 in. Shank Mount, Aluminum Oxide, A26 Ball Shape

SKU #61463624397
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mounted Point Abrasive
Shape - Code: A26
Shape - Description: Ball
Diameter: 5/8 in.
Mounting Size: 1/4 in. Shank
Material: Aluminum Oxide

Power Tool Tips, Burs, Bits: Type - Mounted Point Abrasive; Shape - Code - A26; Shape - Description - Ball; Diameter - 5/8 in.; Mounting Size - 1/4 in. Shank; Material - Aluminum Oxide ; Additional Information - Bond Type: Vitrified, RPM: 61,120, Head Diameter: 5/8 in., Spindle Diameter: 1/4 in., Grit: 60, Thickness: 5/8 in., Color: Orange ; Manufacturer Series - Gemini

Additional Info: Bond Type: Vitrified, RPM: 61,120, Head Diameter: 5/8 in., Spindle Diameter: 1/4 in., Grit: 60, Thickness: 5/8 in., Color: Orange