Menu Search
Search
MORSE CUTTING TOOLS #70710

Tool Bit E-6 2-1/2 in. 60deg 3/8 in. Shank

SKU # 68612570710
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bit
Shape - Code: E-6
Length: 2-1/2 in.
Taper Angle: 60deg
Mounting Size: 3/8 in. Shank
Material: Carbide
Material Capacity: Steel, Steel Alloys

MCT 70710 E-6 TOOL BIT 370E (C5)

Additional Info: Carbide Grade: 370E, Style: Turning