Menu Search
Search
MORSE CUTTING TOOLS #70426

Tool Bit BL-8 3-1/2 in. 15deg 1/2 in. Shank

SKU # 68612570426
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bit
Shape - Code: BL-8
Length: 3-1/2 in.
Taper Angle: 15deg
Mounting Size: 1/2 in. Shank
Material: Carbide
Material Capacity: Cast Iron, Non-Ferrous

MCT 70426 BL-8 TOOL BIT 883E (C2)

Additional Info: Carbide Grade: 883E, Cut Type: Left Hand, Nose Radius: 1/32 in., Style: Turning