Menu Search
MORSE CUTTING TOOLS #59735

General Purpose Bur, 3/8 in. Dia, 1/4 in. Shank Mount

SKU # 68612559735
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Bur
Shape - Code: SD3
Shape - Description: Ball
Diameter: 3/8 in.
Mounting Size: 1/4 in. Shank
Surface: Single Cut
Material: Bright Carbide
Material Capacity: Steel, Cast Iron, Ferrous Materials

Burr, Single Cut; Carbide; Finish: Bright; Ball Shape; Dia.: 3/8 in.; Cut Length: 5/16 in.; Shank Dia.; 1/4; SD-3

Additional Info: General-purpose burr recommended for steel, cast iron and ferrous materials.