Menu Search
Search
MORSE CUTTING TOOLS #59583

Burr SG-13 Tree, Pointed End 1/2 in. 2-3/8 in. 45deg 1/4 in. Shank

SKU # 68612559583
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SG-13
Shape - Description: Tree, Pointed End
Diameter: 1/2 in.
Length: 2-3/8 in.
Taper Angle: 45deg
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Bright Solid Carbide
Material Capacity: Steel, Cast Iron, Ferrous

MCT 59583 BURR SG-13 D/C 1/2IN

Additional Info: Length Of Cut: 3/4 in., Cutting Direction: Right