Menu Search
Search
MORSE CUTTING TOOLS #59848

Burr SC-3X Cylindrical, Radius End 3/8 in. 2-1/8 in. 45deg 1/4 in. Shank

SKU # 68612559848
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SC-3X
Shape - Description: Cylindrical, Radius End
Diameter: 3/8 in.
Length: 2-1/8 in.
Taper Angle: 45deg
Mounting Size: 1/4 in. Shank
Surface: Single Cut
Material: Bright Solid Carbide
Material Capacity: Steel, Cast Iron, Ferrous

MCT 59848 BURR SC-3X S/C 3/8IN

Additional Info: Length Of Cut: 1-1/2 in., Cutting Direction: Right