Menu Search
Search
MORSE CUTTING TOOLS #59926

Burr SA-3L6 Cylindrical 3/8 in. 6-3/4 in. 45deg 1/4 in. Shank

SKU # 68612559926
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SA-3L6
Shape - Description: Cylindrical
Diameter: 3/8 in.
Length: 6-3/4 in.
Taper Angle: 45deg
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Bright Solid Carbide
Material Capacity: Steel, Cast Iron, Ferrous

MCT 59926 BURR SA-3L6 D/C 3/8IN

Additional Info: Length Of Cut: 3/4 in., Cutting Direction: Right, Steel Shank