Menu Search
Search
MILWAUKEE #48-32-4195

Impact Power Bit, No. 2 Square Recess Dia x 3-1/2 in. L

SKU # 04524233154
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Impact Power Bit, Single Ended
Diameter: No. 2 Square Recess
Length: 3-1/2 in.
Mounting Size: 1/4 in. Hex Shank
Material: Black Phosphate Custom Alloy76™ Steel

Our SHOCKWAVE™ Impact Duty™ square bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The Milwaukee® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.