Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
MILWAUKEE #48-32-4207

Impact Power Bit, No. 2 Phillips Dia x 6 in. L

SKU # 04524233163
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Impact Power Bit, Single Ended
Diameter: No. 2 Phillips
Length: 6 in.
Mounting Size: 1/4 in. Hex Shank
Material: Black Phosphate Custom Alloy76™ Steel

Our SHOCKWAVE™ Impact Duty™ Philips bits are engineered to be the most durable, best fitting driver bits on the market. The Philips bits feature Wear Guard Tip™ for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.