Menu Search

E.P. HELLER CO #SE-6

Grinding Bur Carbide Oval 5/8"

SKU #40108898973
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grinding Bur
Shape - Code: SD
Shape - Description: Oval
Diameter: 5/8 in.
Length: 1 in.
Mounting Size: 1/4" Shank
Surface: Double Cut
Material: Carbide
Material Capacity: Ferrous Metals

Power Tool Tips, Burs, Bits: Type - Grinding Bur; Shape - Code - SD; Shape - Description - Oval; Diameter - 5/8"; Length - 1"; Mounting Size - 1/4" Shank; Surface - Double Cut; Material - Carbide; Material Capacity - Ferrous Metals