Menu Search

E.P. HELLER CO #SD-7

Grinding Bur Carbide Ball 3/4"

SKU #40108898977
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grinding Bur
Shape - Code: SD
Shape - Description: Ball
Diameter: 3/4 in.
Length: 11/16 in.
Mounting Size: 1/4" Shank
Surface: Double Cut
Material: Carbide
Material Capacity: Ferrous Metals

Power Tool Tips, Burs, Bits: Type - Grinding Bur; Shape - Code - SD; Shape - Description - Ball; Diameter - 3/4"; Length - 11/16"; Mounting Size - 1/4" Shank; Surface - Double Cut; Material - Carbide; Material Capacity - Ferrous Metals