Menu Search
Search
DRILLCO #7C148BDC

Burr; Rotary; SC-7 Cylindrical Ball Nose, Radius End; Double Cut Surface; Bright Solid Tungsten Carbide; 3/4 in. Diameter; 1/4 in. Shank mounting; Applicable Material: Metals

SKU # 40076492172 Manufacturer Series: 7000C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SC-7
Shape - Description: Cylindrical Ball Nose, Radius End
Diameter: 3/4 in.
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Bright Solid Tungsten Carbide
Material Capacity: Metals

DRILLCO 7C148BDC SC-7 SLD CARB BURR