Bur, Grinding; Carbide; Length: 1-3/16 in.; Diameter: 5/8 in.

SKU: 40076489952
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grinding Bur
Shape - Code: SL-5
Shape - Description: Taper Cone, Radius End
Diameter: 5/8 in.
Length: 1-3/16 in.
Taper Angle: 14°
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Carbide, Solid
Material Capacity: Ferrous Metals
Manufacturer Series: 7000L
Bur, Grinding; Solid Carbide; 14 deg. Angle; Taper cone; Radius End; Length: 1-3/16 in.; Diameter: 5/8 in.