Menu Search
Search
BOSCH #ITT303501

Power Bit, T30 Torx x 3-1/2 in. L, 1/4 in. Shank Mount

SKU # 00034648365
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Bit
Diameter: T30 Torx
Length: 3-1/2 in.
Mounting Size: 1/4 in. Shank
Material: Alloy Steel