Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BLACK & DECKER #DW2015

Power Bit, No. 6 Slotted x 2 in. L, 1/4 in. Hex Shank

SKU # 02887733836
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Power Bit, Single End
Diameter: No. 6 Slotted
Length: 2 in.
Mounting Size: 1/4 in. Hex Shank
Material: Zinc Phosphate S2 Steel