Menu Search
Search
BLACK & DECKER #DWA1TX9IRB

DeWALT Insert Bit, T9 Torx x 1 in. L, 1/4 in. Hex Shank Mount

SKU # 88591134119 Manufacturer Series: Impact Ready, FlexTorq
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Insert Bit, Single End
Diameter: T9 Torx
Length: 1 in.
Mounting Size: 1/4 in. Hex Shank
Material: Magnesium Phosphate S2 Steel