Menu Search
Power Tool Tips, Burrs, Bits Burr, 5/16 in. Dia x 2-1/2 in. L, SA-2 Shape

ATA #10053

SGS Pro Burr, 5/16 in. Dia x 2-1/2 in. L, SA-2 Shape

SKU #43779910053
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Burr
Shape - Code: SA-2
Shape - Description: Cylindrical No End Cut
Diameter: 5/16 in.
Length: 2-1/2 in.
Mounting Size: 1/4 in. Straight Shank
Surface: Double Cut
Material: Tungsten Carbide, Steel Shank
Material Capacity: Mild Steel, Stainless Steel, Cast Iron and Other Ferrous Metal