Menu Search
Power Tool Tips, Burrs, Bits Burr, 1/4 in. Dia x 2 in. L, 14deg Taper, SL-1 Shape

ATA #15178

SGS Pro Burr, 1/4 in. Dia x 2 in. L, 14deg Taper, SL-1 Shape

SKU #43779915178
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Burr
Shape - Code: SL-1
Shape - Description: Taper Radius
Diameter: 1/4 in.
Length: 2 in.
Taper Angle: 14deg
Mounting Size: 1/4 in. Straight Shank
Surface: Double Cut
Material: Tungsten Carbide, Steel Shank
Material Capacity: Mild Steel, Stainless Steel, Cast Iron and Other Ferrous Metal